Order Entry
Belgium
ContactUsLinkComponent
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 2 µm
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 2 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® CN, HPLC/UHPLC Columns, Analytical, 2 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACE-1P4-GD2U
  • ACE-1P4-GD4U
  • EXL-104-0502U
  • EXL-104-1503U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 5,5%
  • 5,5%
  • Endcapped:
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2 - 7
  • 2 - 7
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L10
  • L10
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard holders and accessories

Product Information