Order Entry
Belgium
ContactUsLinkComponent
Digital timer, one channel
Digital timer, one channel
Catalog # MOIN288CH
Supplier:  MOINEAU
undefined
Digital timer, one channel
Catalog # MOIN288CH
Supplier:  MOINEAU

Specifications

  • Colour:
    White/red
  • Description:
    Digital timer, single channel
  • W×D×H:
    62×24×52 mm
  • Pk:
    1

Specifications

About this item

Small laboratory timer.

  • Counts up and down
  • Timing capacity: 100 minutes
  • Alarm and memory function
  • Lightweight (only 40 g)
Delivery: Supplied with magnet, stand and LR44 battery