Order Entry
Belgium
ContactUsLinkComponent
Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 5 µm
Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 5 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® AQ, HPLC/UHPLC Columns, Analytical, 5 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • EXL-126-0502U
  • EXL-126-1002U
  • EXL-126-0346U
  • EXL-126-2502U
  • EXL-126-1546U
  • EXL-126-1502U
  • EXL-126-1046U
  • EXL-126-2546U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 14,0%
  • 14,0%
  • 14,0%
  • 14,0%
  • 14,0%
  • 14,0%
  • 14,0%
  • 14,0%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • 2,0 - 8,0
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard cartridges, ACE HPLC guard holder may be required

Product Information