Qualitative filter papers, grades MN 616 and 616 1/4, circles and folded filters
Supplier: MACHEREY-NAGEL
Certificates
About this item
MN 616 is a filter paper with medium retention and flow rate. This filter paper covers a wide range of filtration applications.
- Medium fast filtration
- Wide range of applications
- For routine analysis
Specifications
- Catalog No:
- MANA532005
- MANA532007
- MANA432024
- 512-0502
- MANA532009
- 512-0503
- MANA432018
- MANA532032
- MANA432005
- 512-0518
- MANA432015
- MANA432032
- MANA532012
- MANA532011
- 512-0504
- 516-6001
- 512-0505
- MANA532015
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- 0,20 mm
- Particle retention:
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- 4 - 12 µm
- Filtration speed:
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- 27 s (DIN 53137)
- Ash content:
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
Specifications
Related Information
Frequently Bought Together