Qualitative filter paper, grades MN 617 we and 617 we 1/4, circles and folded filters
Supplier: MACHEREY-NAGEL
Certificates
About this item
MN 640 we is the fastest quantitative filter paper with highest flow rate for general laboratory filtration. It is used for example in analytical procedures of samples with coarse or gelatinous particles.
- Very fast filtration
- For very coarse precipitates
- For routine analysis
Specifications
- Catalog No:
- MANA435007
- MANA435009
- MANA435005
- MANA435015
- MANA435018
- MANA535005
- MANA435024
- MANA435011
- MANA535032
- MANA535018
- 512-0512
- MANA535011
- MANA535012
- MANA535007
- MANA535009
- MANA435032
- MANA535015
- MANA535024
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- 0,22 mm
- Particle retention:
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- 12 - 25 µm
- Filtration speed:
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- 5 s (DIN 53137)
- Ash content:
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
Specifications
Frequently Bought Together