Qualitative filter paper, grades MN 619 eh and 619 eh 1/4, circles and folded filters
Supplier: MACHEREY-NAGEL
Certificates
About this item
MN 619 eh is slightly more dense than MN 619 with high particle retention and slow flow rate.
- Dense filter paper
- Very good retention of small particles
- Slow flow rate
Slow filtration, for filtration of very fine precipitates.
Specifications
- Catalog No:
- MANA438009
- MANA438012
- MANA438015
- MANA438032
- MANA538032
- 512-0514
- MANA438024
- MANA538024
- MANA538005
- MANA538007
- MANA438005
- MANA538015
- 512-0519
- MANA538009
- MANA438007
- MANA538011
- 512-0513
- MANA538012
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- Particle retention:
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- 2 - 4 µm
- Filtration speed:
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- 140 s (DIN 53137)
- Ash content:
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
Specifications
Related Information
Frequently Bought Together