Qualitative filter papers, grades MN 616 md and 616 md 1/4, circles and folded filters
MN 616 md is slightly more retentive than MN 615 with a corresponding increase in filtration time.
- Slightly more retentive than standard grades
- For routine analysis
- Medium flow rate
- Catalog No:
- MANA533015
- MANA533018
- MANA533011
- MANA533012
- MANA533032
- MANA533024
- MANA533009
- MANA433015
- MANA433018
- MANA433024
- MANA533005
- MANA533007
- MANA433032
- MANA433005
- MANA433007
- MANA433009
- MANA433011
- MANA433012
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- 0,2 mm
- Particle retention:
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- Filtration speed:
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- 55 s (DIN 53137)
- Ash content:
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
- ~0,1%
Frequently Bought Together