Order Entry
Belgium
ContactUsLinkComponent
 
Gas detection tube for trichloroethylene
Catalog # 118-0297
Supplier:  Dräger
undefined
Gas detection tube for trichloroethylene
Catalog # 118-0297
Supplier:  Dräger

Specifications

  • Seq:
    189
  • Standard range:
    Calibrated at 20 °C and 1013 hPa
  • Standard deviation:
    ±25 %
  • No. of strokes:
    8 / 4
  • Colour change:
    Pale grey to orange
  • Temperature range:
    4…30 °C
  • Measurement time:
    40 - 80 seconds
  • Parameter(s):
    Trichloroethylene 2/a
  • Pk:
    10
  • Range:
    0,2 - 1,0 ; 0,3 - 3,0 mg/l

Specifications

About this item

To measure the 'spot concentrations' of trichloroethylene in water and waste water for use with an Accuro® pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.

Cross sensitivity: Dichloromethane, n-hexane, perchloroethylene and chloroform are indicated with lower sensitivity.

Sample volume: 200 ml