Avantor® ACE® Excel® C18-PFP, HPLC/UHPLC Columns, Analytical, 5 µm
: Avantor
Avantor® ACE® Excel® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1,7 to 5 µm) and complementary phases
- Also useful for analytes with π-bonding or electron or proton donor groups
- Ultra-low bleed to ensure LC-MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
Due to its integral pentafluoro phenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, Regio isomers, and those analytes with differing shape constraints.
These columns are made from stainless steel.
: Method development and validation kits are available on request. Please contact [email protected].
- Catalog No:
- EXL-1210-1046U
- EXL-1210-2503U
- EXL-1210-1003U
- EXL-1210-2502U
- EXL-1210-1002U
- EXL-1210-2546U
- EXL-1210-1546U
- EXL-1210-1503U
- EXL-1210-1502U
- EXL-1210-0502U
- EXL-1210-0546U
- EXL-1210-0503U
- Carbon load:
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- 14,3%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Guard cartridges, ACE guard holder may be required
Frequently Bought Together