Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 2 µm
Supplier: Avantor
Certificates
About this item
The Avantor® ACE® Excel® C18-AR phase utilises a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for ‘standard’ C18 column separations, but is additionally recommended for separations that involve compounds containing aromatic functionality.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1,7 to 5 µm) and complementary phases
- Ultra low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
These columns are made from stainless steel.
Specifications
- Catalog No:
- EXL-109-0503U
- EXL-109-1546U
- EXL-109-0502U
- EXL-109-7546U
- EXL-109-0302U
- EXL-109-1003U
- EXL-109-7503U
- EXL-109-1002U
- EXL-109-7502U
- EXL-109-0546U
- EXL1091502UMVK
- EXL1091002UMVK
- ACE-1P9-GD4U
- EXL-109-1246U
- EXL-109-1203U
- EXL-109-3502U
- EXL-109-1202U
- EXL-109-1046U
- EXL-109-0303U
- EXL-109-1503U
- EXL-109-1502U
- Carbon load:
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Related Information
Guard cartridges, ACE UHPLC guard holder may be required
Product Information
Frequently Bought Together