VWR® ACE® Excel® C18 HPLC/UHPLC Columns, Analytical, 2 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1,7 to 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- EXL-101-3502U
- ACE-1P1-GD2U
- EXL-101-1002U
- EXL-101-7503U
- EXL-101-1203U
- EXL-101-0302U
- EXL-101-1246U
- EXL-101-7546U
- EXL-101-0303U
- EXL-101-0346U
- EXL-101-0502U
- EXL-101-1503U
- EXL-101-1003U
- EXL-101-1546U
- EXL-101-0503U
- EXL-101-0546U
- EXL-101-1046U
- EXL-101-7502U
- ACE-1P1-GD4U
- EXL-101-0202U
- EXL-101-1502U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Charge de carbone:
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- End-capping:
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Pression max.:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- Plage de pH:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- Code USP:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Certification environnementale:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Certificates
Search by Lot NumberAvantor® ACE® HPLC and UHPLC Columns
Product Literature
TDS Avantor ACE® HPLC and UHPLC Columns
Product specification
Guard cartridges, ACE UHPLC guard holder may be required
Product Information
Frequently Bought Together