Avantor® ACE® C18, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACE-121-1046
- ACE-121-1539
- ACE-121-1030
- ACE-121-1000075
- ACE-121-1010
- ACE-121-3546
- ACE-121-1020
- ACE-121-1004
- ACE-121-3504
- ACE-121-1008
- ACE-121-1002
- ACE-121-1003
- ACETACE-121-2539
- ACE-121-0546
- ACE-121-7546
- ACE-121-7520
- ACE-121-7502
- ACE1212546MVK
- ACE-121-2046
- ACE-121-2004
- ACE-121-1503
- ACE-121-1504
- ACE-121-1502
- ACE-121-2002
- ACE-121-1246
- ACE-121-0104GD
- ACE-121-1220
- ACE-121-1204
- ACE-121-1203
- ACE-121-0102GD
- ACE-121-0101GD
- ACE-121-25005
- ACE-121-0120GD
- ACE-121-0246
- ACE-121-2546
- ACE-121-1546
- ACE-121-1520
- ACE-121-1530
- ACE-121-1508
- ACE-121-1510
- ACE-121-7530
- ACE-121-0202
- ACE-121-0203
- ACE-121-3039
- ACE-121-3020
- ACE-121-3002
- ACE-121-2546P
- ACE-121-1008E
- ACE-121-3046
- ACE-121-0110GD
- ACE-121-3030
- ACE-121-0520
- ACE-121-0530
- ACE-121-0504
- ACE-121-2502
- ACE-121-2503
- ACE-121-0502
- ACE-121-0503
- ACE-121-0103GD
- ACE-121-0346
- ACE-121-0302
- ACE-121-12003
- ACE-121-3004
- ACE-121-2530
- ACE-121-2510
- ACE-121-2520
- ACE-121-2504
- ACE-121-0510
- ACE-121-2508
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- 15,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
Certificates
Search by Lot NumberAvantor® ACE® HPLC and UHPLC Columns
Product Literature
TDS Avantor ACE® HPLC and UHPLC Columns
Product specification
Guard holders and accessories
Product Information
Frequently Bought Together