Order Entry
Belgium
ContactUsLinkComponent
Avantor® ACE® Silica, HPLC Columns, 3 µm
Avantor® ACE® Silica, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Silica, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACE-117-1546
  • ACE117005005GD
  • ACE-117-1046
  • ACE-117-0103GD
  • ACE-117-7503
  • ACE-117-1503
  • ACE-117-0102GD
  • ACE-117-0502
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • -
  • -
  • -
  • -
  • -
  • Endcapped:
  • No
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 275 bar
  • 275 bar
  • 275 bar
  • 275 bar
  • 275 bar
  • pH range:
  • 2,0 - 7,0
  • 2,0 - 7,0
  • 2,0 - 7,0
  • 2,0 - 7,0
  • 2,0 - 7,0
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L3
  • L3
  • L3
  • L3
  • L3
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard holders and accessories

Product Information