Order Entry
Belgium
ContactUsLinkComponent
 
Gas detection tubes for nitrogen dioxide
  151-0140
 :  Dräger
undefined
Gas detection tubes for nitrogen dioxide
  151-0140
 :  Dräger

 

  • Seq:
    133
  • Standard range:
    5 - 100 / 2 - 50 ppm
  • Standard deviation:
    ±10 - 15 %
  • No. of strokes:
    5/10
  • Colour change:
    Yelow green to blue grey
  • Temperature range:
    10…40 °C
  • Humidity:
    ≤ 30 mg/l H₂O
  • Measurement time:
    1/2 minutes
  • Parameter(s):
    Nitrogen dioxide 2/c
  • Pk:
    10
  • Range:
    2 - 100 ppm

 

 

To measure the 'spot concentrations' of nitrogen dioxide for use with an Accuro® pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.

  • Within their TLV, ozone or chlorine do not interfere with the reading
  • Higher concentrations indicated however with differing sensitivity period
  • Nitrogen monoxide is not indicated

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.

The standard measuring range is calibrated at 20 °C and 1013 hPa.