Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gravity hydrometer

Gravity hydrometer

Gravity hydrometer, 39 - 51, 0,1, 330 mm
Catalog # GERI0482S
Supplier:   GERING
Gravity hydrometer
Catalog # GERI0482S
Supplier:  GERING
Gravity hydrometer
Gravity hydrometer

Gravity hydrometer, 39 - 51, 0,1, 330 mm

Price
115,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Gravity hydrometer calibrated at 60 °F for liquified petroleum-gas.

Certifications: ASTM 5 H

Specifications
  • Description:
    Gravity hydrometer
  • Length:
    330 mm
  • Division:
    0,1
  • Range:
    39 - 51
  • Cat. No.:
    GERI0482S
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.