Order Entry
Belgium
ContactUsLinkComponent
Gas detection tubes for hydrocarbons
Gas detection tubes for hydrocarbons
Supplier:  Dräger
Certificates
undefined
Gas detection tubes for hydrocarbons
Supplier:  Dräger

Specifications

  • Catalog No:
  • 118-0329
  • 118-0330
  • Model:
  • Hydrocarbons 0.1%/c
  • Hydrocarbons 2/a
  • Colour change:
  • Orange to brown green
  • Orange to brown green
  • Humidity:
  • ≤ 40 mg/l H₂O
  • ≤ 40 mg/l H₂O
  • Measurement time:
  • 3 minutes
  • 5 minutes
  • No. of strokes:
  • 1
  • 3
  • Standard deviation:
  • ±15 %
  • ±15 %
  • Standard range:
  • 0,1 - 1,3 vol% C3H8 ; 0,1 - 1,3 vol% C4H10
  • 2 - 24 mg/l
  • Temperature range:
  • 0…40 °C
  • 0…40 °C

Specifications

Frequently Bought Together