Gas detection tubes for acetone
: Dräger
To measure the 'spot concentrations' of acetone for use with an Accuro pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.
- Other ketones are indicated but with different sensitivities
- Aldehydes are indicated but not esters
- Ammonia causes the indicating layer to turn yellowish brown
One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.
- Catalog No:
- 151-0192
- 118-0324
- Colour change:
- Pale yellow to yellow
- Pale yellow to yellow
- Humidity:
- 5 - 20 mg/l H₂O
- 5 - 40 mg/l H₂O
- Measurement time:
- 4 minutes
- 1 minute
- No. of strokes:
- 10
- 1
- Standard deviation:
- ±15 - 20 %
- ±15 - 20 %
- Standard range:
- Calibrated at 20 °C and 1013 hPa
- Calibrated at 20 °C and 1013 hPa
- Temperature range:
- 0…40 °C
- 5…40 °C
Frequently Bought Together