Order Entry
Belgium
ContactUsLinkComponent
Digital orbital shakers, WiseShake® SHO-2D
Digital orbital shakers, WiseShake® SHO-2D
Catalog # WITGDH.WSO04012
Supplier:  witeg Labortechnik
undefined
Digital orbital shakers, WiseShake® SHO-2D
Catalog # WITGDH.WSO04012
Supplier:  witeg Labortechnik

Specifications

  • Orbit:
    30 mm (20/40 available on request)
  • Shaking motion:
    Orbital
  • Description:
    SHO-2D digital orbital shaker
  • Model:
    SHO-2D
  • Max. load:
    10 kg
  • Display:
    Backlit digital LCD
  • Platform W×D:
    350×350 mm
  • Power:
    40 W
  • Speed:
    10 - 300 min⁻¹
  • Weight:
    20 kg
  • W×D×H:
    400×480×160 mm
  • Pk:
    1

Specifications

About this item

Digital orbital shaker with programmable feedback control. Unit has a backlit digital LCD display, is ideal for culturing cells to hybridisation, staining and destaining gels, and combinatorial chemistry.

  • Optimal platform rotation for intensive mixing
  • Brushless DC motor (low noise and long life cycle)
  • With Jog-Shuttle control system
  • High precision digital rotation speed control
  • With Programmable operation mode, storage function, alarm, over-load protection and locking mode for experimental safety
  • Smooth start and change of shaking speed
  • Timer: 99 h 59 min or continuous
Ordering information: Optional universal platform and other accessories are available on request.
Caution: Accommodates a maximum of 20×50/100, 16×200/300 or 9×500/1000 ml flasks.