Order Entry
Belgium
ContactUsLinkComponent
Gas detection tube for formaldehyde
Gas detection tube for formaldehyde
  151-3154
 :  Dräger
undefined
Gas detection tube for formaldehyde
  151-3154
 :  Dräger

 

  • Seq:
    082
  • Standard range:
    0,2 - 2,5/0,5 - 5 ppm
  • Standard deviation:
    ±20 - 30 %
  • No. of strokes:
    20/10
  • Colour change:
    White to pink
  • Measurement time:
    3,0/1,5 minutes
  • Parameter(s):
    Formaldehyde 0,2/a
  • Pk:
    10
  • Range:
    0,2 - 5,0 ppm

 

 

Cross sensitivity: Styrene, vinyl acetate, acetaldehyde, acrolein, diesel fuel and furfuryl alcohol are indicated with a yellowish brown discoloration. 500 ppm octane, 5 ppm nitric oxide and 5 ppm nitrogen dioxide have no effect.

  • Data below representative for an Accuro® pump, a hand operated bellows pump
  • One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube
  • The standard measuring range is calibrated at 20 °C and 1013 hPa