Order Entry
Belgium
ContactUsLinkComponent
 
Gas detection tubes for ammonia
 :  Dräger
 
undefined
Gas detection tubes for ammonia
 :  Dräger
 

 

  • Catalog No:
  • 151-3150
  • 151-3156
  • 151-3155
  • 151-0109
  • 151-0185
  • Model:
  • Ammonia 0,5 %/a
  • Ammonia 5/a
  • Ammonia 0,25/a
  • Ammonia 2/a
  • Ammonia 5/b
  • Colour change:
  • Yellow to violet
  • Yellow to blue
  • Yellow to blue
  • Yellow to blue
  • Yellow to blue
  • Measurement time:
  • 20 s
  • 60 / 10 s
  • 60 s
  • 60 s
  • 10 s
  • No. of strokes:
  • 1 + 1 (*)
  • 10 / 1
  • 10
  • 5
  • 1
  • Standard deviation:
  • ±10 - 15 %
  • ±10 - 15 %
  • ±10 - 15 %
  • ±10 - 15 %
  • ±10 - 15 %
  • Standard range:
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa

 

Frequently Bought Together