Qualitative filter papers, technical, smooth, grade 3 hw
Supplier: Sartorius
Certificates
About this item
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for essential oils; essences; salt solutions; tinctures; spirits; routine laboratory analyses.
Specifications
- Catalog No:
- 515-1127
- SARTFT-4-303-450
- SARTFT-4-303-290
- 515-1122
- SARTFT-3-303-085
- 515-1123
- 515-1126
- SARTFT-3-303-100
- 515-1125
- 515-1124
- 515-1111
- 515-1110
- 515-1109
- 515-1108
- 515-1107
- 515-1106
- SARTFT-4-303-210
- SARTFT-3-303-040
- SARTFT-3-303-120
- SARTFT-3-303-050
- SARTFT-3-303-095
- SARTFT-3-303-060
- 515-1105
- SARTFT-3-303-080
- 515-1102
- 515-1101
- 515-1132
- SARTFT-3-303-015
- 515-1616
- 515-1100
- 515-1104
- 515-1131
- 515-1130
- 515-1103
- 515-1129
- 515-1128
- Grade:
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- 3 hw
- Weight:
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- Thickness:
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- Particle retention:
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- 8 - 12 µm
- Filtration speed:
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- 20 s
- Wet burst strength:
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
- >40 kPa
Specifications
Frequently Bought Together