Qualitative filter papers, technical, smooth, grade 3 S/h
Supplier: Sartorius
Certificates
About this item
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast to slow rate of filtration, narrow-pore; retains fine particles. Ideal for difficult-to-clarify liquids, such as oils, tinctures, essences; particularly suitable for use as flat disc filters in Büchner funnels.
Specifications
- Catalog No:
- SARTFT-3-307-070
- SARTFT-3-307-185
- SARTFT-3-307-100
- SARTFT-3-307-150
- SARTFT2-307-460570
- SARTFT-3-307-110
- SARTFT-3-307-240
- SARTFT-3-307-125
- SARTFT-3-307-270
- SARTFT2-307-580580
- SARTFT-3-307-055
- SARTFT-3-307-090
- Grade:
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- 3 S/h
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- Thickness:
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- 0,36 mm
- Particle retention:
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- Filtration speed:
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- Wet burst strength:
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
Specifications
Frequently Bought Together