Qualitative filter papers, technical, smooth, grade 100/N
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration, low ammonium, potassium and sodium content. Used for determination of sugar content.
- Catalog No:
- SARTFT-4-328-320
- SARTFT-2-328580580
- SARTFT-4-328-270
- SARTFT-3-328-185
- SARTFT-3-328-150
- SARTFT-3-328-220
- SARTFT-3-328-125
- SARTFT-3-328-055
- SARTFT-3-328-320
- SARTFT-4-328-240
- Grade:
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- 100/N
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- Particle retention:
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- 6 - 8 µm
- Filtration speed:
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- 30 s
- Wet burst strength:
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
- 80 kPa
Frequently Bought Together