Glass fibre filters without binder, Grade MN 85/70 BF
Fournisseur: MACHEREY-NAGEL
Certificats
À propos de cet article
MN 85/70 BF is the binder free alternative to MN 85/70. Suitable for gravimetric analysis with heat stability up to 500 °C.
- For difference weight analysis
- Binder-free
Spécifications
- Catalog No:
- MANA404012
- MANA404015
- MANA404018
- MANA404024
- MANA4040025
- MANA404027
- MANA4040037
- MANA4040045
- MANA404005
- MANA404007
- MANA404009
- MANA404011
- Weight:
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- 70 g/m²
- Thickness:
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- Particle retention:
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- 0,6 μm
- Filtration speed:
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- 15 s (air)
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
Spécifications
Frequently Bought Together