Order Entry
Belgium
ContactUsLinkComponent
Wafer storage boxes for 2,5" and smaller wafer handling, E 04 series
Wafer storage boxes for 2,5" and smaller wafer handling, E 04 series
  ENTEE04-1202
 :  ENTEGRIS
Wafer storage boxes for 2,5" and smaller wafer handling, E 04 series
  ENTEE04-1202
 :  ENTEGRIS

 

  • Colour:
    Black
  • Material:
    Polystyrene
  • Pk:
    4

 

 

  • Textured, nonslip surface
  • Liftoff cover
  • Friction seal only
  • Box capacity: one carrier
  • Compatible carriers: 2", 2,25" and 2,5" A72 and PA72 wafer carriers