Order Entry
Belgium
ContactUsLinkComponent
Inline gas filters, Wafergard® GT-Plus
Inline gas filters, Wafergard® GT-Plus
Supplier:  ENTEGRIS
Certificates
undefined
Inline gas filters, Wafergard® GT-Plus
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEWGFG21KP3
  • ENTEWGFG21KP0
  • ENTEWGFG01KP3
  • ENTEWGFG01KP0
  • Material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Max. differential pressure:
  • Forward: 3,4 bar at 20 °C
    Reverse: 0,3 bar at 20 °C
  • Forward: 3,4 bar at 20 °C
    Reverse: 0,3 bar at 20 °C
  • Forward: 3,4 bar at 20 °C
    Reverse: 0,3 bar at 20 °C
  • Forward: 3,4 bar at 20 °C
    Reverse: 0,3 bar at 20 °C
  • Max. operating pressure:
  • 4,1 bar @ 20 °C
  • 4,1 bar @ 20 °C
  • 4,1 bar @ 20 °C
  • 4,1 bar @ 20 °C
  • Max. operating temperature:
  • 50 °C
  • 50 °C
  • 50 °C
  • 50 °C
  • Max. flow rate:
  • 30 l/min
  • 30 l/min
  • 30 l/min
  • 30 l/min
  • Fitting size:
  • 1/4" compression seal
  • 1/4" compression seal
  • 1/8" compression seal
  • 1/8" compression seal
  • Filter:
  • 0,003 µm
  • 0,003 µm
  • 0,003 µm
  • 0,003 µm
  • Ø×L:
  • 21,5×71,5 mm
  • 21,5×71,5 mm
  • 21,5×69 mm
  • 21,5×69 mm

Specifications

Frequently Bought Together