Order Entry
Belgium
ContactUsLinkComponent
Kjeldahl distillation system, VAPODEST® 300
Kjeldahl distillation system, VAPODEST® 300
Catalog # 705-0858
Supplier:  GERHARDT
undefined
Kjeldahl distillation system, VAPODEST® 300
Catalog # 705-0858
Supplier:  GERHARDT

Specifications

  • Description:
    VAPODEST® 300
  • Seq:
    05
  • Model:
    VAPODEST® 300
  • Typical distillation time:
    3,5 min
  • Display:
    Touchscreen, 7", TFT
  • Weight:
    ~34 kg
  • W×D×H:
    527×390×697 mm
  • Pk:
    1

Specifications

About this item

VAPODEST® 300 is the ideal rapid water steam distllation instrument for Kjeldahl distillation. All glass components involved in the distillation process are back-lit for visual process control at any time.

  • Favourite method menu and easy menu navigation
  • 7" TFT full colour display
  • Programmable, automatic addition of water and NaOH
  • Programmable distillation time and reaction time
  • Programmable steam power 10 to 100% with steam soft start
  • Programmable suction of sample residue

VAPODEST® 300 complies with the data management requirements of accredited laboratories (ISO 17025, GLP).