Order Entry
Belgium
ContactUsLinkComponent
Kjeldahl distillation system, VAPODEST® 200
Kjeldahl distillation system, VAPODEST® 200
Catalog # 705-0857
Supplier:  GERHARDT
undefined
Kjeldahl distillation system, VAPODEST® 200
Catalog # 705-0857
Supplier:  GERHARDT

Specifications

  • Description:
    VAPODEST® 200
  • Model:
    VAPODEST® 200
  • Typical distillation time:
    3,5 min
  • Display:
    Touchscreen, 7", TFT
  • Weight:
    ~34 kg
  • W×D×H:
    527×390×697 mm
  • Pk:
    1

Specifications

About this item

VAPODEST® 200 is the ideal instrument for distillation of volatiles, SO₂, alcohol and phenol.

  • Intelligent supervision of all vital functions
  • Programmable, automatic addition of NaOH
  • Programmable distillation and reaction time
  • Efficient with programmable steam power 10 to 100%
  • 7" TFT fully coloured display and easy menu navigation

VAPODEST® 200 complies with the data management requirements of accredited laboratories (ISO 17025, GLP).