Cartridge filters, Etchgard™ HP and HPX
Supplier: ENTEGRIS
Certificates
About this item
These cartridge filters have superior retention efficiency with rapid particle removal and microbubble control which facilitates faster bath startup and system qualification.
- Ensures full compatibiliy and eliminates shedding that can occur after extended exposure
- Patented hydrophilic membrane structure eliminates nucleation sites to reduce the potential for microbubble formation
Membrane: Patented UPE; Supports, core, sleeve and endcaps: HDPE
Maximum operating temperature: 60 °C
Maximum forward/reverse differential pressure: 3,4 bar at 23 °C
Cleanliness: Filter contributes ≤2 parts/ml ≥0,2 µm after five-minute flush at 5 L/min.
Frequently Bought Together