Stopcocks, Galtek®
Supplier: ENTEGRIS
Jump to:
About this item
Two- or three way, ¹/₈" orifice.
- All wetted parts are PFA and PTFE.
- Small compact design provides minimal internal volume.
- Several connection sizes available to choose from
4 Options Available Below
Product Details & Documents
Two- or three way, ¹/₈" orifice.
- All wetted parts are PFA and PTFE.
- Small compact design provides minimal internal volume.
- Several connection sizes available to choose from
Product Family Options
Two-way
Product Information
- AvailabilityPrice
- ENTEPV4-4-2Inlet 1/4" MNPT, outlet 1/4" MNPT, length 43,2 mm
- ENTEPVT4-T4-2Inlet 1/4" integral ferrule, outlet 1/4" integral ferrule, length 72,9 mmInlet 1/4" integral ferrule, outlet 1/4" integral ferrule, length 72,9 mmLog in for availability1 * 1 ST
- ENTEPVA4-T4-2FN-1Inlet 1/4" Flaretek® flared tube, outlet 1/4" Flaretek® flared tube, length 85,9 mmInlet 1/4" Flaretek® flared tube, outlet 1/4" Flaretek® flared tube, length 85,9 mmLog in for availability1 * 1 ST
Three-way
Product Information
- AvailabilityPrice
- ENTEPVT4-T4-T4-2All three ports 1/4" integral ferrule, T-bore
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



