Order Entry
Belgium
ContactUsLinkComponent
Cleanroom bond paper, TexWrite® MP 10
Cleanroom bond paper, TexWrite® MP 10
Catalog # TEXWTX5800
Supplier:  Texwipe
undefined
Cleanroom bond paper, TexWrite® MP 10
Catalog # TEXWTX5800
Supplier:  Texwipe

Specifications

  • Colour:
    White/blue
  • Description:
    Bond paper, synthetic, 216×279 mm
  • Model:
    TX5800
  • Pk:
    500

Specifications

About this item

TexWrite® MP 10 is a 100% synthetic substrate provides extremely low levels of particle generation along with superior usability. It is designed to use with ultraclean manufacturing environments (paperless) that cannot tolerate cellulose contamination.

  • Excellent ink capture with no risk of smearing
  • Low ESD potential for reduced risk of electrostatic damage
  • Compatible with inkjet, laser and toner-based printers and photocopiers
  • Ballpoint pens glide easily over surface, without skips or jumps
  • Autoclavable and recyclable as a other types of plastic
  • Distinctive blue coating on one side
Packaging: 100 sheets per ream and 5 ream per box.