Sample tubes for ointment
13, 5 mm, 75 mm, White, 100 g tube
N° de catalogue MUEL14.375.06
Fournisseur: MUELLER KREMPEL
Jump to:
Product Details & Documents
Aluminium ointment tubes with white PE screw cap and flat bottom. Painted in white outside and inside with protective lacquer.
Specifications
- Ext.Ø:13, 5 mm
- Packed:100 g tube
- Height:75 mm
- Cap colour:White
Accessories
Product Information
- N° de catalogueDisponibilitéPrix
- Plastic needles for ointment tubes 20 to 100 gPlastic needles for ointment tubes 20 to 100 gMUEL14.377.02Log in for availability1 * 50 ST - 22,60 €



