Plastic hydrometers according to Baumé
Supplier: Ludwig Schneider GmbH & CO. KG
Certificates
About this item
Made of high quality polycarbonate, each hydrometer is adjusted and passes strict quality control for applications in food, pharmaceutical and cosmetic industries.
- Breakage protected (no glass breakage)
- High transparency with easy-to-read scales
- High precision and reproducibility
Error limit: ±0,2 Bé
Certifications: Measuring device suitable for foods (HACCP).
Ordering information: Available with works calibration certificate on request.
Packaging: Individual square plastic sleeve with serial number.
Specifications
- Catalog No:
- SCNL3002506-20
- SCNL3002506
- SCNL3002505
- SCNL3002505-20
- SCNL3002507-20
- SCNL3002502
- SCNL3002502-20
- SCNL3002501
- SCNL3002501-20
- SCNL3002504-20
- SCNL3002507
- SCNL3002525
- SCNL3002503-20
- SCNL3002503
- SCNL3002504
- Reference temperature:
- 20 °C
- 15 °C
- 15 °C
- 20 °C
- 20 °C
- 15 °C
- 20 °C
- 15 °C
- 20 °C
- 20 °C
- 15 °C
- 15 °C
- 20 °C
- 15 °C
- 15 °C
Specifications
Frequently Bought Together