Metallurgical microscopes, PSM-1000
Supplier: MOTIC
About this item
The PSM-1000 is a modular complex microscope.
- Three-lens change-over turret to convert to laser work
- Wavelength from 355 to 1064 nm achieved by optical lenses
- Built-in camera port for documentation use, incident illumination available
- Tilting head models for more ergonomic needs
- Adjustable centrable, forward facing, quadruple nosepiece (dovetail mount) with one fixed and three adjustable positions
Designed for applications in the semiconductor industry, as well as for laser inspections and repairs, specially on wafers and printed circuit boards (PCB).
: Supplied with laser safety kit incl. shims and laser safety pin.
5 Options Available Below
Product Details & Documents
The PSM-1000 is a modular complex microscope.
- Three-lens change-over turret to convert to laser work
- Wavelength from 355 to 1064 nm achieved by optical lenses
- Built-in camera port for documentation use, incident illumination available
- Tilting head models for more ergonomic needs
- Adjustable centrable, forward facing, quadruple nosepiece (dovetail mount) with one fixed and three adjustable positions
Designed for applications in the semiconductor industry, as well as for laser inspections and repairs, specially on wafers and printed circuit boards (PCB).
: Supplied with laser safety kit incl. shims and laser safety pin.
Specifications for Product Family
Specifications
- Catalog No:
- MOTIPP99777001
- MOTIAP99777001
- MOTI1100101700071
- MOTI1100101700062
- MOTISW010282A
- Observation method:
- Brightfield
- Brightfield
- Brightfield
- Brightfield
- Head:
- Siedentopf, 3-30° inclined (light split 50:50/0:100)
- Siedentopf, 3-30° inclined (light split 50:50/0:100)
- Siedentopf, 3-30° inclined (light split 50:50/0:100)
- Siedentopf, 3-30° inclined (light split 50:50/0:100)
- Eyepieces:
- WF 10×/24 mm with pointer adjustment and rubber eyecup
- WF 10×/24 mm with pointer adjustment and rubber eyecup
- WF 10×/24 mm with pointer adjustment and rubber eyecup
- WF 10×/24 mm with pointer adjustment and rubber eyecup
- Nosepiece:
- Quadruple
- Quadruple
- Quadruple
- Quadruple
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
Specifications
Product Family Options
Product Information
- ModelTypeAvailabilityPrice
- MOTIPP99777001Standard systemSpecifications:
More
Specifications
Cat. No.MOTIPP99777001Observation methodBrightfieldHeadSiedentopf, 3-30° inclined (light split 50:50/0:100)EyepiecesWF 10×/24 mm with pointer adjustment and rubber eyecupNosepieceQuadrupleFocusing systemCoaxial coarse and fine knobs - MOTIAP99777001Head (only)Specifications:
More
Specifications
Cat. No.MOTIAP99777001Observation methodBrightfieldHeadSiedentopf, 3-30° inclined (light split 50:50/0:100)EyepiecesWF 10×/24 mm with pointer adjustment and rubber eyecupNosepieceQuadrupleFocusing systemCoaxial coarse and fine knobs - MOTI1100101700071Standard microscopeSpecifications:
More
Specifications
Cat. No.MOTI1100101700071Observation methodBrightfieldHeadSiedentopf, 3-30° inclined (light split 50:50/0:100)EyepiecesWF 10×/24 mm with pointer adjustment and rubber eyecupNosepieceQuadrupleFocusing systemCoaxial coarse and fine knobs - MOTI1100101700062Head (only)Specifications:
More
Specifications
Cat. No.MOTI1100101700062Observation methodBrightfieldHeadSiedentopf, 3-30° inclined (light split 50:50/0:100)EyepiecesWF 10×/24 mm with pointer adjustment and rubber eyecupNosepieceQuadrupleFocusing systemCoaxial coarse and fine knobs
Mechanical stage
Product Information
- ModelTypeAvailabilityPrice
- MOTISW010282ACompact footprint stand with 150×100 mm mechanical stageSpecifications:
More
Specifications
Cat. No.MOTISW010282AObservation methodHeadEyepiecesNosepieceFocusing system
Objectives
Product Information
- Catalog #MagnificationDescriptionAvailabilityPrice
Accessories
Product Information
- Catalog #AvailabilityPrice
- Compact footprint stand with 150×100 mm mechanical stageCompact footprint stand with 150×100 mm mechanical stageMOTISW010282ALog in for availability1 * 1 ST - 1 470,00 €
Product Information
- Catalog #AvailabilityPrice
- Fiber optic illuminator
Product Information
- Catalog #MagnificationAvailabilityPrice
- Near Infrared Ray (NIR) objective (WD = 19 mm)Near Infrared Ray (NIR) objective (WD = 19 mm)MOTI110100170354150×/0,42Log in for availability1 * 1 ST - 2 760,00 €
Product Information
- Catalog #MagnificationAvailabilityPrice
- Near Infrared Ray (NIR) objective (WD = 20,5 mm)Near Infrared Ray (NIR) objective (WD = 20,5 mm)MOTI110100170353120×/0,4Log in for availability1 * 1 ST - 2 230,00 €



