Order Entry
Belgium
ContactUsLinkComponent
Magnetic hotplate stirrers, RT2 basic
Magnetic hotplate stirrers, RT2 basic
Catalog # BARN88880003
Magnetic hotplate stirrers, RT2 basic
Catalog # BARN88880003

Specifications

  • Temperature range:
    0….350 °C
  • Description:
    RT2 magnetic hotplate stirrer, basic, with maximum load 25 kg
  • Model:
    RT2 basic
  • Speed range:
    50 - 2000 min⁻¹
  • W×D×H:
    161×290×100 mm
  • Heat output:
    600 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 140 mm
  • Plate material:
    Aluminium, ceramic coated
  • Pk:
    1

Specifications

About this item

Basic hotplate is equipped with hot top warning and built in over temperature shut-off to provide accurate heating of samples and safety to the laboratory. Aluminum top provides excellent temperature uniformity while the thin ceramic coating provides excellent corrosion resistance and a white surface for optimal sample viewing.

  • Automatic Over-temperature safety shut off at 450 °C
  • Hot top warning indicator
  • Two threaded holes for support rods

Provided with CE and cCSAUS certificate.