Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hotplate, Digital, RT2 Basic

Hotplate, Digital, RT2 Basic

0....350 °C, 600 W, Ø 140 mm, RT2 Basic hotplate, maximum load 25 kg. Aluminium, ceramic coated plate, 161×290×100 mm
Catalog # BARN88880001
Hotplate, Digital, RT2 Basic
Catalog # BARN88880001
Hotplate, Digital, RT2 Basic
Hotplate, Digital, RT2 Basic

0....350 °C, 600 W, Ø 140 mm, RT2 Basic hotplate, maximum load 25 kg. Aluminium, ceramic coated plate, 161×290×100 mm

Price
644,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The RT2 Basic digital hotplate is equipped with hot top warning and built in temperature shut-off to provide accurate heating of samples and safety to the laboratory.

  • Easy-to-read LED display for heating
  • Hot top warning indicator and automatic over-temperature protection
  • Temperature adjustable in 1 degree increments
  • Heating rate can be set from 0 to 100 % at 1% interval

Timer can be set to start immediately, count down or start when top plate reaches desired set point. Aluminum top provides excellent temperature uniformity while the thin ceramic coating provides excellent corrosion resistance and a white surface for optimal sample viewing.

Provided with cCSAus certificate.

Specifications
  • Heating capacity:
    600 W
  • Temp.:
    0....350 °C
  • W×D×H:
    161×290×100 mm
  • Plate size:
    Ø 140 mm
  • Type:
    RT2 Basic hotplate, maximum load 25 kg. Aluminium, ceramic coated plate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.