Order Entry
Belgium
ContactUsLinkComponent
Rotors for cell washer
Rotors for cell washer
Supplier:  Thermo Scientific
Certificates
undefined
Rotors for cell washer
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 390-0933
  • 390-0934
  • Capacity:
  • 24 Tubes
  • 12 Tubes
  • Max. Ø of tubes:
  • 12 or 10 mm
  • 12 or 10 mm
  • Max. tube length:
  • 75 mm
  • 75 mm
  • Radius:
  • 117 mm
  • 117 mm
  • Max. RCF:
  • 1,180×g (Centrifuge), 190×g (Wash)
  • 1,180×g (Centrifuge), 190×g (Wash)
  • Max. speed:
  • 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 - 500 rpm (Decant)
  • 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 - 500 rpm (Decant)

Specifications

Frequently Bought Together