Order Entry
Belgium
ContactUsLinkComponent
VWR® Advanced Mini Shaker 15, Orbital Shaker
VWR® Advanced Mini Shaker 15, Orbital Shaker
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Advanced Mini Shaker 15, Orbital Shaker
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 444-7106
  • Model:
  • Advanced Mini Shaker 15
  • Environmentally Preferable:
  • Waste Reducing
  • Speed:
  • 40 - 300 min⁻¹
  • Speed accuracy:
  • ±2%
  • Shaking motion:
  • Orbital
  • Max. load:
  • 3,6 kg
  • Power:
  • 25 W
  • Orbit:
  • 15 mm
  • Weight:
  • 10,7 kg
  • W×D×H:
  • 279×432×102 mm
  • Platform W×D:
  • 222×298 mm

Specifications

Frequently Bought Together