Digital refractometer, RX-007α
Digital refractometer, RX-007α, 0 − 5 °Bx, 1,330 − 1,342 nD
N° de catalogue ATAG3921
Fournisseur: Atago
Jump to:
Product Details & Documents
The RX-007α is designed for water soluble samples with very low concentrations (5000 % or less) such as tea and low sugar beverages at a very high accuracy (±0,005 %).
: 21 CFR Part 11 (FDA)
Specifications
- Model:RX-007α
- Range:0 − 5 °Bx
- Description:Digital refractometer
- Refractive index:1,330 − 1,342 nD
- Memory:30 values
- Measurement range (°Brix):0 - 5
- Temperature sensor:±0,05 °C
- Power supply:100 - 240 VAC
- Temperature sensor accuracy:±0,05 °C
- ATC:Yes
- Interfaces:RS232C
- Temperature measurement:15...30 °C
- Cat. No.:ATAG3921
- Accuracy:±0,005 °Bx ; ±0,000010 nD
- Electrical:100 - 240 V
- Prism:High density optical glass
- Resolution (°Brix):0,001
- Resolution:0,000001 nD
- Display:LCD (320×240 P)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



