Order Entry
Belgium
ContactUsLinkComponent
Heating mantles with reaction vessel, WiseTherm® WHM
Heating mantles with reaction vessel, WiseTherm® WHM
Catalog # WITGDH.WHM12216
Supplier:  witeg Labortechnik
undefined
Heating mantles with reaction vessel, WiseTherm® WHM
Catalog # WITGDH.WHM12216
Supplier:  witeg Labortechnik

Specifications

  • Heating capacity:
    800 W
  • Description:
    Heating mantle with reaction vessel, WiseTherm® WHM
  • Flask O-Ø:
    215 mm
  • Flask capacity:
    6000 ml
  • Pk:
    1
  • Ø×H:
    270×235 mm

Specifications

About this item

Heating mantles with aluminium exterior and fabric interior. The integrated K-type thermo-sensor is basically embedded (except fabric mantles) which enables precise control of the mantles when used together with remote digital controller. External thermo-sensor is available, which enables precise control of the temperature of liquid sample in the vessel when used together with remote digital controller.

  • Maximum temperature 450 °C
  • Can be used with magnetic stirrers
  • Acid-resistant and robust standing
  • With coil type nickel chrome heating element
Ordering information: Supplied without accessories, optional remote thermo controllers are available.