Order Entry
Belgium
ContactUsLinkComponent
Oil baths and lids, digital, WiseBath® WHB
Oil baths and lids, digital, WiseBath® WHB
Catalog # WITGDH.WHB00106
Supplier:  witeg Labortechnik
undefined
Oil baths and lids, digital, WiseBath® WHB
Catalog # WITGDH.WHB00106
Supplier:  witeg Labortechnik

Specifications

  • Heating capacity:
    1500 W
  • Temperature Range:
    RT+5...250 °C
  • Weight:
    23 kg
  • Capacity:
    6 l
  • Description:
    WHB-6
  • W×D×H:
    425×305×340 mm
  • Sensor:
    Temperature sensor PT100
  • Bath W×D×H:
    270×170×110 mm
  • Pk:
    1
  • Temp. stability:
    ±0,1 °C

Specifications

About this item

This oil bath is ideal for general purpose with high temperature.

  • Digital LCD display with back-light function
  • Storage function for the set values of temperature and timer
  • Locking mode supported for experimental safety
  • Digital timer function (99 hr 59 min): Delay time and operation time can be controlled

Oil baths made of corrosion resistant 304 stainless steel having 1,2 mm thickness and ceramic fibre insulator of 50 mm thickness makes it ideal for high temperature applications. The user‘s self-compensation function is used to control difference between real temperature and indicated temperature.

Safety mechanism includes locking mode, over-temperature and over-current protection, sensor error protection. Features a digital fuzzy controller with Jog-Shuttle-switch (turn + push).

Delivery: Includes oil bath WHB, flat lid, power cable and instruction manual.