Order Entry
Belgium
ContactUsLinkComponent
Dimethyl sulphoxide ≥99.99% (by anhydrous basis), PESTINORM® for headspace gas chromatography
Dimethyl sulphoxide ≥99.99% (by anhydrous basis), PESTINORM® for headspace gas chromatography
Supplier:  VWR Chemicals
Certificates
undefined
Dimethyl sulphoxide ≥99.99% (by anhydrous basis), PESTINORM® for headspace gas chromatography
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Purity (GC) :
    min. 99.8%
  • Identity (IR) :
    Complying
  • Residue after evaporation :
    max. 0.0003% w/w
  • Water (KF) :
    max. 0.05% w/w
  • Color (APHA Pt-Co) :
    max. 10
  • GC-HS (Each class 1 solvent) :
    max. 1 µg/g
  • GC-HS (Each class 2 solvent) :
    max. 10 µg/g
  • GC-HS (Each class 3 solvent) :
    max. 50 µg/g
  • Transmittance (350 nm):
    Min. 95.0 %
  • Transmittance (400 nm):
    Min. 98.0 %
  • Headspace test for O.V.I's:
    Passes test

Specification Test Results

Frequently Bought Together