Order Entry
Belgium
ContactUsLinkComponent
 
Fluid-transfer closure for bottles, Mason types, Nalgene™
  NALGDS2153-0700
   Low Manufacturing Impact
undefined
Fluid-transfer closure for bottles, Mason types, Nalgene™
  NALGDS2153-0700
   Low Manufacturing Impact

 

  • Description:
    Neck finish 70 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Pk:
    6
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)

 

 

PP, white.

  • External port tubes are moulded into closure for longer life
  • Port tubes accept ¼ in. flexible tubing
  • Vacuum limit: 127 mm Hg pressure limit: 0,137 bar

Fluid-transfer closure has a 70 mm closure that works with mason type bottles for fluid transfer in the lab or field. Can also connect with 125 and 500 ml of straight sided jars.