Preparative columns, µBondapak® C18
Catalogus # WATEWAT085721
Leverancier: WATERS
Specificaties
- Column Format:Analytical
- Ø int.:8,00 mm
- Particle Size:10 µm
- Pore size:125 Å
- Description:Radial-Pak cartridge
- Length:100 mm
- Endcapped:Yes
- USP code:L1
- pH range:2 - 8
- Surface area:330 m²/g
- Carbon load:9,8%
- Phase:C18
- Pk:1
Specificaties
Over dit artikel
µBondapak® C18 columns are general purpose, silica-based, reversed phase C18 columns that are based on 10 µm particle technology.