Order Entry
Belgium
ContactUsLinkComponent
Polarimeter cells
Polarimeter cells
Catalog # PERCB0017054
Supplier:  PerkinElmer
Polarimeter cells
Catalog # PERCB0017054
Supplier:  PerkinElmer

Specifications

  • Volume:
    5 ml
  • Description:
    Flow cell with 100 mm path length
  • Material:
    Glass
  • Seq:
    004
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Glass cells designed for easy filling and emptying with no loss of sample.

  • High efficiency, thermostattable, easy to fill and empty with no loss of sample
  • Filling ports are arranged so that the liquid flows over the inner window surfaces
  • Windows are fused to the cell bodies to ensure tension free operation
  • Defined pathlength engraved on each cell for easy identification
  • Cells are jacketed for thermostatting with constant temperature water, except the flowcell