Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Tank, rectangular, PFA

23 L, Process tank, rectangular, with 1/2" FNPT drain, 406×203×279 mm
  ENTEE92-01D-0215
 :   ENTEGRIS
Tank, rectangular, PFA
  ENTEE92-01D-0215
 :  ENTEGRIS
Tank, rectangular, PFA
Tank, rectangular, PFA

23 L, Process tank, rectangular, with 1/2" FNPT drain, 406×203×279 mm

 
 
   
1 * 1 ST
 

Injection molded rectangular tanks with dual capacity.

  • Available in single or dual capacity
  • Available with or without covers
  • Tanks should be properly supported in heated applications

Maximum recommended working temperature: 180 °C.

Mounting hole dimension (L×W): 419×216 mm.

 
  • Capacity:
    23 L
  • Description:
    Process tank, rectangular, with 1/2" FNPT drain
  • W×D×H:
    406×203×279 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.