Order Entry
Belgium
ContactUsLinkComponent
Gravimetric diluter, DiluFlow® Elite
Gravimetric diluter, DiluFlow® Elite
Supplier:  INTERSCIENCE
Certificates
undefined
Gravimetric diluter, DiluFlow® Elite
Supplier:  INTERSCIENCE

Specifications

  • Catalog No:
  • INSC503101
  • INSC503201
  • INSC503105
  • INSC503205
  • Model:
  • DiluFlow® Elite Single pump (1 kg)
  • DiluFlow® Elite Double pump (1 kg)
  • DiluFlow® Elite Single pump (5 kg)
  • DiluFlow® Elite Double pump (5 kg)
  • Dilution factor:
  • 2 to 1000 editable fractions
  • 2 to 1000 editable fractions
  • 2 to 1000 editable fractions
  • 2 to 1000 editable fractions
  • Dispensing speed:
  • Fast/Standard/Accurate
  • Fast/Standard/Accurate
  • Fast/Standard/Accurate
  • Fast/Standard/Accurate
  • Duration:
  • <8 for 25 g sample at 1/10
  • <8 for 25 g sample at 1/10
  • <8 for 25 g sample at 1/10
    < 75 for 375 g sample at 1/10 (with booster kit in Fast mode)
  • <8 for 25 g sample at 1/10
    < 75 for 375 g sample at 1/10 (with booster kit in Fast mode)
  • Max. weight:
  • 1000 g
  • 1000 g
  • 5000 g
  • 5000 g
  • Accuracy:
  • >99% ( dilution)
  • >99% ( dilution)
  • >99% ( dilution)
  • >99% ( dilution)
  • Resolution:
  • 0,01 g at 200 g
  • 0,01 g at 200 g
  • 0,01 g at 200 g
  • 0,01 g at 200 g
  • Data printed:
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Diluent /Sample number / Diluent batch number / Date / Time / Last calibration date / Name of operator / Name of program
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Diluent /Sample number / Diluent batch number / Date / Time / Last calibration date / Name of operator / Name of program
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Diluent /Sample number / Diluent batch number / Date / Time / Last calibration date / Name of operator / Name of program
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Diluent /Sample number / Diluent batch number / Date / Time / Last calibration date / Name of operator / Name of program
  • Interfaces:
  • 2 USB outputs (type A) to connect printer, keyboard, bar-code reader, USB stick /
    1 USB port (type B) to connect a computer / Jack output to connect a food pedal /
    Handy gun / Ethernet connection for LIMS
  • 2 USB outputs (type A) to connect printer, keyboard, bar-code reader, USB stick /
    1 USB port (type B) to connect a computer / Jack output to connect a food pedal /
    Handy gun / Ethernet connection for LIMS
  • 2 USB outputs (type A) to connect printer, keyboard, bar-code reader, USB stick /
    1 USB port (type B) to connect a computer / Jack output to connect a food pedal /
    Handy gun / Ethernet connection for LIMS
  • 2 USB outputs (type A) to connect printer, keyboard, bar-code reader, USB stick /
    1 USB port (type B) to connect a computer / Jack output to connect a food pedal /
    Handy gun / Ethernet connection for LIMS
  • Power supply:
  • 100/240 V, ~ 50/60 Hz
  • 100/240 V, ~ 50/60 Hz
  • 100/240 V, ~ 50/60 Hz
  • 100/240 V, ~ 50/60 Hz
  • W×D×H:
  • 310×415×375 mm
  • 370×415×375 mm
  • 310×415×375 mm
  • 370×415×375 mm
  • Weight:
  • 13 kg
  • 15,5 kg
  • 13 kg
  • 15,5 kg

Specifications

Related Information

Frequently Bought Together