Order Entry
Belgium
ContactUsLinkComponent
Gravimetric diluters, DiluFlow® Pro
Gravimetric diluters, DiluFlow® Pro
Supplier:  INTERSCIENCE
Certificates
undefined
Gravimetric diluters, DiluFlow® Pro
Supplier:  INTERSCIENCE

Specifications

  • Catalog No:
  • INSC502105
  • INSC502205
  • Model:
  • DiluFlow® Pro Single pump
  • DiluFlow® Pro Double pump
  • Dilution factor:
  • 1/2 to 1/99
  • 1/2 to 1/99
  • Dispensing speed:
  • Fast/Standard/Accurate
  • Fast/Standard/Accurate
  • Duration:
  • <9 for 25 g sample at 1/10
    < 80 for 375 g sample at 1/10 (with booster kit in Fast mode)
  • <9 for 25 g sample at 1/10
    < 80 for 375 g sample at 1/10 (with booster kit in Fast mode)
  • Max. weight:
  • 5000 g (7000 g without support)
  • 5000 g (7000 g without support)
  • Accuracy:
  • >99% ( dilution)
  • >99% ( dilution)
  • Resolution:
  • 0,01 g at 200 g
  • 0,01 g at 200 g
  • Data printed:
  • Sample weight / Total weight / Dilution factor /Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time
  • Sample weight / Total weight / Dilution factor /Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time
  • Interfaces:
  • RS232 (printer); USB (computer); Jack plug (foot pedal)
  • RS232 (printer); USB (computer); Jack plug (foot pedal)
  • Power supply:
  • 100/240 V, ~ 50/60 Hz
  • 100/240 V, ~ 50/60 Hz
  • W×D×H:
  • 310×415×375 mm
  • 370×415×375 mm
  • Weight:
  • 12,5 kg
  • 15 kg

Specifications

Related Information

Frequently Bought Together