Order Entry
Belgium
Orders LinkContactUsLinkComponent
First aid kit

First aid kit

First aid kit ASEP P28, multiactivities and for 4 - 8 people, 260×200×90 mm, 0,7 kg
Catalog # LBES7190102
First aid kit
Catalog # LBES7190102
First aid kit
First aid kit

First aid kit ASEP P28, multiactivities and for 4 - 8 people, 260×200×90 mm, 0,7 kg

Price
79,80 €
Log in for availability
1 * 1 KIT
Product Details & Documents

The ideal kit for offices, workshops and construction sites (four to eight people). White PP case, delivered with wall bracket.

Contains:

Ten sterile dressings (5×5 cm)
Two gauze bandages (3 m × 7 cm)
Two stretch bandages (3 m × 7 cm)
One sterile compression dressing, small
One sterile compression dressing, large
Two bags of ten assorted adhesive plasters
One roll of adhesive tape (5 m × 2 cm)
One chlorhexidine antiseptic spray (50 ml)
Three calendula dressings
Three sachets of burn gel
Three sachets of bactericidal gel
Scissors
Tweezers
Six bandage clips
One leather finger cot
Two pairs of vinyl gloves
One first aid guide in six languages

Specifications
  • Description:
    First aid kit ASEP P28, multiactivities and for 4 - 8 people
  • Dimensions:
    260×200×90 mm
  • Weight:
    0,7 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.