Order Entry
Belgium
ContactUsLinkComponent
Ampoule breaker, box style, Break-Safe™, SP Bel-Art
Ampoule breaker, box style, Break-Safe™, SP Bel-Art
Catalog # BELAF389520000
undefined
Ampoule breaker, box style, Break-Safe™, SP Bel-Art
Catalog # BELAF389520000

Specifications

  • Description:
    Ampoule breaker, box type, 95×76×83 mm
  • Pk:
    1
  • For:
    1 - 10 ml ampoules

Specifications

About this item

The box style design of the ampoule opener allows one handed opening of up to 3 ampoules at a time by simply pressing down on lid. Ampoule necks are snapped clean and are contained within the device while fingers stay away from sharp edges. After removing ampoule contents, turning the device upside down over a trash receptacle can safely discard ampoules and tops. Made from transparent copolyester plastic.

  • Chemically resistant
  • Includes four inserts to allow opening of 1, 2, 5 and 10 ml ampoules
  • Transparency allows unobstructed viewing of ampoule contents at all times